

€62.02/ pieceexcl. VAT
€75.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | G-POWER |
Type | PG101217 |
Drive mechanism | Gass cell |
Container volume | 120 ml |
Lubricant | GR217 |
Ambient temperature | from 0 to 40 °C |
Max. operating pressure | 4 bar |
Number of connections | 100 % |
Nominal service time | Adjustable: 1-3-6-12 Months |
Weight | 0.245 kg |
Diameter | 63 mm |
Height | 111 mm |