

€6,663.42/ pieceexcl. VAT
€8,062.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 958 mm |
Height | 790 mm |
Shaft height | 394 mm |
Base height | 60 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 768 mm |
Thread Size | M 30 |
Housing material | Cast iron |