TIMKEN

TIMKEN Pedestal Support Unit 4-hole Cast iron S37

  • ERIKS:24044098
  • Manufacturer:013992035950
Image 1
Four bolt pillow block housing support unit.
Save to list

€5,912.34/ pieceexcl. VAT

€7,153.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
S
Length
914 mm
Height
760 mm
Shaft height
378 mm
Base height
60 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
736 mm
Thread Size
M 30
Housing material
Cast iron