TIMKEN

TIMKEN Pedestal Support Unit 4-hole Cast iron S31

  • ERIKS:24044092
  • Manufacturer:013992035899
Image 1
Four bolt pillow block housing support unit.
Save to list

€1,567.38/ pieceexcl. VAT

€1,896.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
S
Length
636 mm
Height
470 mm
Shaft height
210 mm
Base height
50 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
558 mm
Thread Size
M 24
Housing material
Cast iron