TIMKEN

TIMKEN Pedestal Support Unit 4-hole Cast iron S30

  • ERIKS:24044091
  • Manufacturer:013992035882
Image 1
Four bolt pillow block housing support unit.
Save to list

€1,364.36/ pieceexcl. VAT

€1,650.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
S
Length
610 mm
Height
460 mm
Shaft height
203 mm
Base height
50 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
546 mm
Thread Size
M 24
Housing material
Cast iron