

€3,758.66/ pieceexcl. VAT
€4,547.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 762 mm |
Height | 685 mm |
Shaft height | 343 mm |
Base height | 50 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 584 mm |
Thread Size | M 30 |
Housing material | Cast iron |