

€3,144.05/ pieceexcl. VAT
€3,804.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 724 mm |
Height | 620 mm |
Shaft height | 311 mm |
Base height | 48 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 534 mm |
Thread Size | M 30 |
Housing material | Cast iron |