

€2,654.65/ pieceexcl. VAT
€3,212.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 686 mm |
Height | 585 mm |
Shaft height | 292 mm |
Base height | 44 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 502 mm |
Thread Size | M 30 |
Housing material | Cast iron |