

€2,048.22/ pieceexcl. VAT
€2,478.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 636 mm |
Height | 540 mm |
Shaft height | 270 mm |
Base height | 40 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 460 mm |
Thread Size | M 30 |
Housing material | Cast iron |