TIMKEN

TIMKEN Pedestal Support Unit 4-hole Cast iron S13

  • ERIKS:24044074
  • Manufacturer:013992035714
Image 1
Four bolt pillow block housing support unit.
Save to list

€1,628.63/ pieceexcl. VAT

€1,970.64incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
S
Length
572 mm
Height
495 mm
Shaft height
248 mm
Base height
38 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
422 mm
Thread Size
M 24
Housing material
Cast iron