TIMKEN

TIMKEN Pedestal Support Unit 4-hole Cast iron S12

  • ERIKS:24044073
  • Manufacturer:013992035707
Image 1
Four bolt pillow block housing support unit.
Save to list

€1,347.49/ pieceexcl. VAT

€1,630.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
S
Length
534 mm
Height
470 mm
Shaft height
235 mm
Base height
35 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
388 mm
Thread Size
M 24
Housing material
Cast iron