TIMKEN

TIMKEN Pedestal Support Unit 4-hole Cast iron S11

  • ERIKS:24044072
  • Manufacturer:013992035691
Image 1
Four bolt pillow block housing support unit.
Save to list

€1,238.32/ pieceexcl. VAT

€1,498.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
S
Length
508 mm
Height
430 mm
Shaft height
213 mm
Base height
32 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
368 mm
Thread Size
M 24
Housing material
Cast iron