

€926.50/ pieceexcl. VAT
€1,121.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 558 mm |
Height | 405 mm |
Shaft height | 181 mm |
Base height | 40 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 482 mm |
Thread Size | M 24 |
Housing material | Cast iron |