

€784.12/ pieceexcl. VAT
€948.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 508 mm |
Height | 372 mm |
Shaft height | 162 mm |
Base height | 38 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 450 mm |
Thread Size | M 24 |
Housing material | Cast iron |