




€784.07/ pieceexcl. VAT
€948.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SN |
Length | 500 mm |
Height | 354 mm |
Shaft height | 150 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 420 mm |
Thread Size | M 30 |
Housing material | Cast iron |