




€483.50/ pieceexcl. VAT
€585.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SN |
Length | 445 mm |
Height | 310 mm |
Shaft height | 150 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 380 mm |
Thread Size | M 24 |
Housing material | Cast iron |