TIMKEN

TIMKEN Pedestal Support Unit 2-hole Cast iron SN05A

  • ERIKS:24045032
  • Manufacturer:013992036490
Image 1
Image 2
Image 1
Image 2
The new compact Split Plummer Block bearing from Revolvo is the first split cylindrical roller bearing assembly to be interchangeable with standard SN / SD series plummer blocks bringing the benefits of a split design to a wide range of applications.
Save to list

€256.14/ pieceexcl. VAT

€309.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
SN
Length
345 mm
Height
242 mm
Shaft height
112 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
290 mm
Thread Size
M 20
Housing material
Cast iron