




€256.14/ pieceexcl. VAT
€309.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SN |
Length | 345 mm |
Height | 230 mm |
Shaft height | 100 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 290 mm |
Thread Size | M 20 |
Housing material | Cast iron |