TIMKEN

TIMKEN Pedestal Support Unit 2-hole Cast iron SD37

  • ERIKS:13167148
  • Manufacturer:013992036254
Image 1
Save to list

€7,061.12/ pieceexcl. VAT

€8,543.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
SD
Length
830 mm
Shaft height
300 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
710 mm
Thread Size
M 36
Housing material
Cast iron