TIMKEN

TIMKEN Pedestal Support Unit 2-hole Cast iron SD36

  • ERIKS:24045050
  • Manufacturer:013992036230
Image 1
Save to list

€5,731.60/ pieceexcl. VAT

€6,935.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
SD
Length
770 mm
Shaft height
260 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
650 mm
Thread Size
M 36
Housing material
Cast iron