

€3,777.55/ pieceexcl. VAT
€4,570.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SD |
Length | 790 mm |
Height | 589 mm |
Shaft height | 280 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 670 mm |
Thread Size | M 36 |
Housing material | Cast iron |