

€2,327.96/ pieceexcl. VAT
€2,816.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SD |
Length | 700 mm |
Height | 510 mm |
Shaft height | 240 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 600 mm |
Thread Size | M 30 |
Housing material | Cast iron |