TIMKEN

TIMKEN Pedestal Support Unit 2-hole Cast iron SD13

  • ERIKS:24045044
  • Manufacturer:013992036162
Image 1
Image 2
Image 1
Image 2
Save to list

€1,795.33/ pieceexcl. VAT

€2,172.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
SD
Length
640 mm
Height
457 mm
Shaft height
220 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
540 mm
Thread Size
M 30
Housing material
Cast iron