TIMKEN

TIMKEN Pedestal Support Unit 2-hole Cast iron SD10

  • ERIKS:24045040
  • Manufacturer:013992036124
Image 1
Image 2
Image 1
Image 2
Save to list

€1,070.32/ pieceexcl. VAT

€1,295.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
SD
Length
510 mm
Height
379 mm
Shaft height
170 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
430 mm
Thread Size
M 24
Housing material
Cast iron