

€338.07/ pieceexcl. VAT
€409.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 420 mm |
Height | 272 mm |
Shaft height | 125 mm |
Base height | 52 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 354 mm |
Thread Size | M 24 |
Housing material | Cast iron |