

€114.44/ pieceexcl. VAT
€138.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 270 mm |
Height | 158 mm |
Shaft height | 70 mm |
Base height | 25 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 214 mm |
Thread Size | M 16 |
Housing material | Cast iron |