

€107.41/ pieceexcl. VAT
€129.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S |
Length | 228 mm |
Height | 138 mm |
Shaft height | 60 mm |
Base height | 22 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 180 mm |
Thread Size | M 12 |
Housing material | Cast iron |