

€20.29/ pieceexcl. VAT
€24.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | EOS-U |
Cover width | 24 mm |
Cover length | 96 mm |
Material | Stainless steel |
Cover model | Open |