TIMKEN

TIMKEN Miniature flanged ball bearing Steel Closure on both sides FS3PP Z1 FS50000

  • ERIKS:13162143
  • Manufacturer:087796044265
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing flanged outer ring.
Rubber seal on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€110.30/ pieceexcl. VAT

€133.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
FS3
Execution
Single row
Inner Diameter
9.398 mm
Outer Diameter
22.1 mm
Width
7.14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes