




€92.72/ pieceexcl. VAT
€112.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | FS1 |
Execution | Single row |
Inner Diameter | 6.35 mm |
Outer Diameter | 17.53 mm |
Width | 4.98 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |