




€34.85/ pieceexcl. VAT
€42.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | S8 |
Execution | Single row |
Inner Diameter | 19.05 mm |
Outer Diameter | 41.275 mm |
Width | 7.938 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |