TIMKEN

TIMKEN Miniature ball bearing Steel Open P38K Z1 FS50000

  • ERIKS:13162067
  • Manufacturer:087796044661
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single row deep groove ball bearings with a bore diameter of up to 10 mm. Single row deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Miniature ball bearings are available open or capped (with seals or shields).
Save to list

€15.75/ pieceexcl. VAT

€19.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
P38
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No