TIMKEN

TIMKEN Miniature ball bearing Steel Open 623

  • ERIKS:13145111
  • Manufacturer:053893772448
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
623
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
10 mm
Width
4 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No