TIMKEN

TIMKEN Miniature ball bearing Steel Open 618/9

  • ERIKS:12829680
  • Manufacturer:053893771229
Image 1
Image 2
Image 1
Image 2
An open type (no seals or shields) non-seperable single row ball bearing with deep raceway grooves. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€12.88/ pieceexcl. VAT

€15.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
618
Type
618
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
17 mm
Width
4 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No