




€22.39/ pieceexcl. VAT
€27.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | 39 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |