TIMKEN

TIMKEN Miniature ball bearing Steel Closure on one side P38KD Z1 FS50000

  • ERIKS:13162066
  • Manufacturer:087796044678
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the miniature ball bearings are available.

Bearing with cover plates Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
P38
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No