




€8.69/ pieceexcl. VAT
€10.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 62 |
Type | 629 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |