TIMKEN

TIMKEN Miniature ball bearing Steel Closure on both sides P38PP Z1 FS50000

  • ERIKS:13162065
  • Manufacturer:087796047587
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Both open (unsealed) and sealed versions of the miniature ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.
Save to list

€45.18/ pieceexcl. VAT

€54.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
P38
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No