TIMKEN

TIMKEN Miniature ball bearing Steel Closure on both sides 627-2RSL

  • ERIKS:12830925
  • Manufacturer:053893772714
Image 1
Image 2
Image 1
Image 2
A non-seperable single row ball bearing with deep raceway grooves and low friction rubber seals on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
627
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber/Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No