




€14.67/ pieceexcl. VAT
€17.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 619 |
Type | 619 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 15 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |