TIMKEN

TIMKEN Miniature ball bearing Steel Closure on both sides 607-2RS

  • ERIKS:12829572
  • Manufacturer:053893670645
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Contact seal made of nitrile rubber (NRB) reinforced with a sheet steel insert, on both sides of the bearing. Suitable for temperatures from -40°C to +120°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€6.78/ pieceexcl. VAT

€8.20incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
607
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No