TIMKEN

TIMKEN Miniature ball bearing Steel Closure on both sides 36PP2 Z1 FS50000

  • ERIKS:13162264
  • Manufacturer:087796074767
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on both sides of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€41.13/ pieceexcl. VAT

€49.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
36
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No