TIMKEN

TIMKEN Miniature ball bearing Steel Closure on both sides 36PP Z1 FS50000

  • ERIKS:24022785
  • Manufacturer:087796044593
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on both sides of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€46.33/ pieceexcl. VAT

€56.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
36
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
19 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No