




€76.82/ pieceexcl. VAT
€92.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | A33 |
Execution | Single row |
Inner Diameter | 4.762 mm |
Outer Diameter | 12.7 mm |
Width | 4.98 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |