

€482.13/ pieceexcl. VAT
€583.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | VMPS |
Series | VMPS |
Clamping spread | 270 mm |
Clamping reach | 160 mm |
Number of hooks | 3 |
Reversible arms | No |
Weight | 4.3 g |