

€336.01/ pieceexcl. VAT
€406.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | VMPS |
Series | VMPS |
Clamping spread | 180 mm |
Clamping reach | 120 mm |
Number of hooks | 3 |
Reversible arms | No |
Weight | 2.3 g |