

€248.35/ pieceexcl. VAT
€300.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | VMPS |
Series | VMPS |
Clamping spread | 120 mm |
Clamping reach | 80 mm |
Number of hooks | 3 |
Reversible arms | No |
Weight | 1.6 g |