

€1,206.40/ pieceexcl. VAT
€1,459.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 82.55 mm |
Cup Outer diameter | 139.992 mm |
Total width | 82.55 mm |
Sealing | No |
With flange | No |