

€270.11/ pieceexcl. VAT
€326.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 55.118 mm |
Cup Outer diameter | 89.916 mm |
Total width | 52.07 mm |
Sealing | No |
With flange | No |