

€279.32/ pieceexcl. VAT
€337.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 50.038 mm |
Cup Outer diameter | 82.042 mm |
Total width | 49.022 mm |
Sealing | No |
With flange | No |